Weatherseal Brush, L 14 ft, 2 In Brush

  • Mfr # BP4122-14

  • Zoro # G5005612


product price:  $187.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Flexibility Temperature - Minimum
158 Degrees F
Holder Angle
45 Degrees Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP4122-14
Zoro #
G5005612
UPC #
-
Country of Origin
United States

Dimensions

Width Type
Staggered
Holder Length
1 1/3 in
Brush Length
2 in
Component Widths
6 1/6 ft, 7 5/6 ft
Overall Width
14 ft

Details

Item
Brush Seal
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Flexibility Temperature - Minimum
158 Degrees F
Holder Angle
45 Degrees Angle
Holder Material
Aluminum
Brush Material
Polypropylene
Standards
UL Listed 28H6
Brush Color
Black
Product Type
Brush Seal
Holder Finish
Mill

Description

Weatherseal Brush, Includes 2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum Holder, Type 14 ft. Length, For Use With Garage doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.