Weatherseal Jamb, White, 100 ft Rolls
Mfr # WRJR-W-R
Zoro # G7368575
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Type
White
Includes
(2) 100 ft Rolls per Box, 1 in Flexible Blade, 3/4 in to 1 in Rigid Holder Section, Dual Durometer, Slide-On Seal
For Use With
Garage Doors
For Use With Mfr. Model Number
Commercial Sectional Garage Doors
Product Type
Brush Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRJR-W-R
Zoro #
G7368575
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
200 ft
Component Widths
100 ft
Brush Length
1 in
Details
Item
Brush Seal
Type
White
Includes
(2) 100 ft Rolls per Box, 1 in Flexible Blade, 3/4 in to 1 in Rigid Holder Section, Dual Durometer, Slide-On Seal
For Use With
Garage Doors
For Use With Mfr. Model Number
Commercial Sectional Garage Doors
Product Type
Brush Seal
Brush Material
PVC
Brush Color
White
Description
Weatherseal Jamb, Includes Slide on Seal, Dual Durometer Vinyl Construction, 3/4 In. to 1 In. Rigid Holder Section, 1 In. Flexible Blade and (2) 100 ft. Rolls per Box, Type White, For Use With Commercial Sectional Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.