90'' Black Steel Spiral Twist Top 4-Hook Shepherd Rod Hanger
- Mfr # TQST
- Zoro # G021884884
product price:Â
$
122.99
/ea
Key Features
Color
Black
Number of Hooks
4
Material
Pre-Treated Steel
Height
90 in
Rod Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TQST
- Zoro #
- G021884884
- UPC #
- 95422993962
- Country of Origin
- United States
- Color
- Black
- Number of Hooks
- 4
- Material
- Pre-Treated Steel
Dimensions
- Height
- 90 in
- Rod Size
- 1/2 in
Description
Tall spiral twist top classic hanger. Sturdy strong and long-lasting. Exterior consists of a durable powder-coated finish on top of surface pre-treated steel. Spiral twist top adds a decorative touch to the classic shepherd rod hanger. Perfect for any landscape design or garden.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.