EIPG1002-4LNL Pressure Gauge - 100 lbss
- Mfr # EIPG1002-4LNL
- Zoro # G904148331
product price:Â
$
14.39
/ea
Key Features
Unit Weight
0.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EIPG1002-4LNL
- Zoro #
- G904148331
- UPC #
- 642026059046
- Country of Origin
- China
- Unit Weight
- 0.18
Description
Pressure Gauge - 100 lbss
Rugged precision made phosphor-bronze Bourdon tube movements. Deep drawn one piece steel housing. Genuine mar-resistant glass lens. 2" or 2-1/2" dial. 1/4" lower MIP thread. Stainless Steel case. Vertical.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.