Shop AMERICAN GRANBY

HMIP100TE Ball Valve 1 in. PVC - 100 Per Carton

  • Mfr # HMIP100TE
  • Zoro # G903796205

product price: 
$
19.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HMIP100TE
Zoro #
G903796205
UPC #
642026001519
Country of Origin
China

Description

Ball Valve 1 in. PVC -

Heavy duty thermoplastic white PVC (Type 1, Grade 1) construction. Materials meet NSF standards. Meets ASTM 2467 Schedule 80. White body, red handle.EDPM "o" ring stem seal. 150 PSI working pressure at 73°F water, non-shock. Maintenance free compact design. Severe shock loads and misalignment stress are absorbed by the valve body, not the ball & seat, minimizing the chance of uneven wear & leakage.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.