Shop AMERICAN GRANBY
See all product information
Create Account
SK3 Compression Splice Kit 3 -Wire
- Mfr # SK3
- Zoro # G003795788
product price:Â
$
22.39
/ea
Key Features
Type
Splice
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Insulation Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK3
- Zoro #
- G003795788
- UPC #
- 642026004312
- Country of Origin
- China
- Item
- Wire Connector Kit
- Type
- Splice
- Insulation Material
- Polycarbonate
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
Description
Compression Splice Kit 3 -Wire
Molded from high impact resistant polycarbonate. No water absorption characteristics. Excellent dielectric properties. Supplied with EC1410 wire connectors for #14-#10 gauge wire.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.76 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.