Zoro Homepage

Composite Dead Blow Hammer w/No Shot In

  • Mfr # AM4FMEDB

  • Zoro # G402016699


product price: $131.99
/ea
Sold in multiples of 6 for $791.94
Free Shipping & Returns

Key Features

Head Weight
3 lb
Head Material
Urethane
Overall Length
14 in
Handle Material
Urathene
Face Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM4FMEDB
Zoro #
G402016699
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Face Diameter
2 in
Head Length
4 in

Details

Item
Dead Blow Hammer
Head Weight
3 lb
Head Material
Urethane
Handle Material
Urathene
Dead Blow Hammer
Yes
Face Shape
Round
Hammer Type
Dead Blow Hammer

Description

Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Urethane, Handle Material Urathene, Head Weight 3 lb, Face Diameter 2 in, Head Length 4 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.