Dead Blow Hammer, 48 oz., 14"
Mfr # AM3FMEDB
Zoro # G5311433
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Head Weight
3 lb
Head Material
Urethane over Steel
Handle Material
Steel
Overall Length
14 in
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM3FMEDB
Zoro #
G5311433
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Head Length
4 1/2 in
Face Diameter
2 1/4 in
Details
Item
Dead Blow Hammer
Head Weight
3 lb
Head Material
Urethane over Steel
Handle Material
Steel
Handle Color
Green
Standards
FME Compliance
Replaceable Tip
No
Head Color
Green
Tether Capable
Tether Capable
Nonsparking
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Face Shape
Round
Dead Blow Hammer
Yes
Non-Sparking
No
FME Compliant
Yes
Hammer Type
Dead Blow Hammer
Type
High Visibility
Description
The American Hammer AM3FMEDB Dead Blow Hammer is the ideal tool for any project. With a 14" handle and 48 oz head, this dead blow hammer will help you get the job done quickly and efficiently. The high visibility green urethane over steel handle provides a comfortable grip, as well as protection from the cold in winter months. The bright green head with its 2 1/4" face diameter can be used to apply force to nails and other fasteners without breaking them or bending them out of shape. The tether style allows you to easily secure it to your person when not in use, preventing accidental injury from falling objects. The American Hammer Dead Blow Hammer is an effective tool that makes all jobs easier and faster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.