Engineers Hammer, Bronze, 12", 3.5 lb
Mfr # AM35MBCGA
Zoro # G016290331
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Face Diameter
1 1/2 in
Handle Length
6 1/2 in
Head Material
Bronze
Overall Length
12 in
Handle Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM35MBCGA
Zoro #
G016290331
UPC #
00810379016584
Country of Origin
United States
Dimensions
Face Diameter
1 1/2 in
Handle Length
6 1/2 in
Overall Length
12 in
Details
Item
Engineers Hammer
Head Material
Bronze
Handle Material
Bronze
Head Weight
3 1/2 lb
Grip Style
Ribbed
Non-Sparking
Yes
Hammer Type
Engineers Hammer
Face Shape
Round
Dead Blow Hammer
No
Description
Engineers Hammer, Hammer Type Engineers Hammer, Non-Sparking Yes, Handle Material Bronze, Head Material Bronze, Head Weight 3 1/2 lb, Face Diameter 1 1/2 in, Overall Length 12 in, Handle Length 6 1/2 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.