Zoro Homepage

Mallet, 10 lb, Thermoplastic Polyurethane

  • Mfr # AM10PBDB

  • Zoro # G216294344


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Dead Blow Hammer
Yes
Face Shape
Round
Hammer Type
Mallet
Overall Length
32 in
Head Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM10PBDB
Zoro #
G216294344
UPC #
00810379016645
Country of Origin
United States

Dimensions

Face Diameter
4 in
Overall Length
32 in
Head Length
7 3/4 in

Details

Dead Blow Hammer
Yes
Face Shape
Round
Hammer Type
Mallet
Head Weight
10 lb
Head Material
Thermoplastic Polyurethane
Handle Material
Thermoplastic Polyurethane
Item
Mallet

Description

Mallet, Hammer Type Mallet, Head Material Thermoplastic Polyurethane, Handle Material Thermoplastic Polyurethane, Head Weight 10 lb, Face Diameter 4 in, Head Length 7 3/4 in, Face Shape Round, Overall Length 32 in, Dead Blow Hammer Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.