Zoro Homepage

Mallet, 2 lb, Thermoplastic Polyurethane

  • Mfr # AM2PBDB

  • Zoro # G716294288


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Handle Material
Thermoplastic Polyurethane
Hammer Type
Mallet
Head Weight
2 lb
Head Length
4 1/4 in
Head Material
Thermoplastic Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2PBDB
Zoro #
G716294288
UPC #
00810379016591
Country of Origin
United States

Dimensions

Head Length
4 1/4 in
Face Diameter
2 in
Overall Length
13 in

Details

Handle Material
Thermoplastic Polyurethane
Hammer Type
Mallet
Item
Mallet
Head Weight
2 lb
Head Material
Thermoplastic Polyurethane
Dead Blow Hammer
Yes
Face Shape
Round

Description

Mallet, Hammer Type Mallet, Head Material Thermoplastic Polyurethane, Handle Material Thermoplastic Polyurethane, Head Weight 2 lb, Face Diameter 2 in, Head Length 4 1/4 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.