Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mallet, 2 lb, Thermoplastic Polyurethane

  • Mfr # AM2RTFMEDB

  • Zoro # G516290305


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Thermoplastic Polyurethane
Face Diameter
2 in
Head Material
Thermoplastic Polyurethane
Head Length
6 1/4 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2RTFMEDB
Zoro #
G516290305
UPC #
00810379016362
Country of Origin
United States

Dimensions

Face Diameter
2 in
Head Length
6 1/4 in
Overall Length
13 in

Details

Item
Mallet
Handle Material
Thermoplastic Polyurethane
Head Material
Thermoplastic Polyurethane
Head Weight
2 lb
Face Shape
Round
FME Compliant
Yes
Hammer Type
Mallet
Dead Blow Hammer
Yes

Description

Mallet, Hammer Type Mallet, Head Material Thermoplastic Polyurethane, Handle Material Thermoplastic Polyurethane, Head Weight 2 lb, Face Diameter 2 in, Head Length 6 1/4 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer Yes, FME Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.