Zoro Homepage

Mallet, 2 lb, Thermoplastic Polyurethane

  • Mfr # AM2RTPBDB

  • Zoro # G716294318


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Head Material
Thermoplastic Polyurethane
Head Weight
2 lb
Face Shape
Round
Hammer Type
Mallet
Face Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2RTPBDB
Zoro #
G716294318
UPC #
00810379016393
Country of Origin
United States

Dimensions

Face Diameter
2 in
Overall Length
13 in
Head Length
6 1/4 in

Details

Head Material
Thermoplastic Polyurethane
Head Weight
2 lb
Face Shape
Round
Item
Mallet
Hammer Type
Mallet
Handle Material
Thermoplastic Polyurethane
Dead Blow Hammer
Yes

Description

Mallet, Hammer Type Mallet, Head Material Thermoplastic Polyurethane, Handle Material Thermoplastic Polyurethane, Head Weight 2 lb, Face Diameter 2 in, Head Length 6 1/4 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.