Zoro Homepage

Mallet, 3 lb, Aluminum, 12

  • Mfr # AM3ALAGG

  • Zoro # G816290296


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Face Diameter
1 1/2 in
Head Material
Aluminum
Head Length
3 3/4 in
Handle Material
Aluminum, Rubber
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3ALAGG
Zoro #
G816290296
UPC #
00810379016690
Country of Origin
United States

Dimensions

Face Diameter
1 1/2 in
Head Length
3 3/4 in
Overall Length
12 in

Details

Head Material
Aluminum
Item
Mallet
Handle Material
Aluminum, Rubber
Head Weight
3 lb
Hammer Type
Mallet
Face Shape
Round
Dead Blow Hammer
No

Description

Mallet, Hammer Type Mallet, Head Material Aluminum, Handle Material Aluminum, Rubber, Head Weight 3 lb, Face Diameter 1 1/2 in, Head Length 3 3/4 in, Face Shape Round, Overall Length 12 in, Dead Blow Hammer No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.