Zoro Homepage

Mallet, 3 lb, Thermoplastic Polyurethane

  • Mfr # AM3PBDB

  • Zoro # G016294308


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Head Material
Thermoplastic Polyurethane
Hammer Type
Mallet
Face Diameter
2 in
Head Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3PBDB
Zoro #
G016294308
UPC #
00810379016607
Country of Origin
United States

Dimensions

Overall Length
13 in
Face Diameter
2 in
Head Length
4 1/4 in

Details

Head Material
Thermoplastic Polyurethane
Hammer Type
Mallet
Item
Mallet
Face Shape
Round
Dead Blow Hammer
Yes
Handle Material
Thermoplastic Polyurethane
Head Weight
3 lb

Description

Mallet, Hammer Type Mallet, Head Material Thermoplastic Polyurethane, Handle Material Thermoplastic Polyurethane, Head Weight 3 lb, Face Diameter 2 in, Head Length 4 1/4 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.