Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mallet, 3 lb, Thermoplastic Polyurethane

  • Mfr # AM3RTFMEDB

  • Zoro # G016290317


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Face Diameter
2 in
Head Length
6 1/4 in
Handle Material
Thermoplastic Polyurethane
Head Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM3RTFMEDB
Zoro #
G016290317
UPC #
00810379016379
Country of Origin
United States

Dimensions

Overall Length
13 in
Face Diameter
2 in
Head Length
6 1/4 in

Details

Handle Material
Thermoplastic Polyurethane
Item
Mallet
Head Weight
3 lb
Head Material
Thermoplastic Polyurethane
Hammer Type
Mallet
Dead Blow Hammer
Yes
FME Compliant
Yes
Face Shape
Round

Description

Mallet, Hammer Type Mallet, Head Material Thermoplastic Polyurethane, Handle Material Thermoplastic Polyurethane, Head Weight 3 lb, Face Diameter 2 in, Head Length 6 1/4 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer Yes, FME Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.