Zoro Homepage

Mallet, 4 lb, Thermoplastic Polyurethane

  • Mfr # AM4RTFMEDB

  • Zoro # G716290334


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Head Weight
4 lb
Head Length
6 1/4 in
Head Material
Thermoplastic Polyurethane
Overall Length
13 in
Face Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM4RTFMEDB
Zoro #
G716290334
UPC #
00810379016386
Country of Origin
United States

Dimensions

Head Length
6 1/4 in
Overall Length
13 in
Face Diameter
2 in

Details

Head Weight
4 lb
Head Material
Thermoplastic Polyurethane
Item
Mallet
Handle Material
Thermoplastic Polyurethane
FME Compliant
Yes
Dead Blow Hammer
Yes
Face Shape
Round
Hammer Type
Mallet

Description

Mallet, Hammer Type Mallet, Head Material Thermoplastic Polyurethane, Handle Material Thermoplastic Polyurethane, Head Weight 4 lb, Face Diameter 2 in, Head Length 6 1/4 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer Yes, FME Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.