Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mallet, 5 lb, Thermoplastic Polyurethane

  • Mfr # AM5PBDB

  • Zoro # G716294301


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Head Length
4 1/4 in
Dead Blow Hammer
Yes
Face Shape
Round
Head Weight
5 lb
Face Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM5PBDB
Zoro #
G716294301
UPC #
00810379016621
Country of Origin
United States

Dimensions

Head Length
4 1/4 in
Face Diameter
4 in
Overall Length
13 in

Details

Dead Blow Hammer
Yes
Face Shape
Round
Item
Mallet
Head Weight
5 lb
Head Material
Thermoplastic Polyurethane
Hammer Type
Mallet
Handle Material
Thermoplastic Polyurethane

Description

Mallet, Hammer Type Mallet, Head Material Thermoplastic Polyurethane, Handle Material Thermoplastic Polyurethane, Head Weight 5 lb, Face Diameter 4 in, Head Length 4 1/4 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.