Zoro Homepage

Mallet, 8 lb, Thermoplastic Polyurethane

  • Mfr # AM8PBDB

  • Zoro # G216294320


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 in
Dead Blow Hammer
Yes
Head Length
7 3/4 in
Hammer Type
Mallet
Handle Material
Thermoplastic Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM8PBDB
Zoro #
G216294320
UPC #
00810379016638
Country of Origin
United States

Dimensions

Overall Length
32 in
Head Length
7 3/4 in
Face Diameter
4 in

Details

Dead Blow Hammer
Yes
Hammer Type
Mallet
Item
Mallet
Handle Material
Thermoplastic Polyurethane
Head Material
Thermoplastic Polyurethane
Face Shape
Round
Head Weight
8 lb

Description

Mallet, Hammer Type Mallet, Head Material Thermoplastic Polyurethane, Handle Material Thermoplastic Polyurethane, Head Weight 8 lb, Face Diameter 4 in, Head Length 7 3/4 in, Face Shape Round, Overall Length 32 in, Dead Blow Hammer Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.