Zoro Homepage

No Shot Dead Blow Sledge and Foreign Mat

  • Mfr # AM10FMEDB

  • Zoro # G002016815


product price: $296.99
/ea
Sold in multiples of 6 for $1,781.94
Free Shipping & Returns

Key Features

Head Weight
10 lb
Head Material
Urethane
Handle Material
Urathene
Overall Length
32 in
Head Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM10FMEDB
Zoro #
G002016815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Face Diameter
3 1/2 in
Head Length
8 in

Details

Item
Dead Blow Hammer
Head Weight
10 lb
Head Material
Urethane
Handle Material
Urathene
Dead Blow Hammer
Yes
Hammer Type
Dead Blow Hammer
Face Shape
Round

Description

Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Urethane, Handle Material Urathene, Head Weight 10 lb, Face Diameter 3 1/2 in, Head Length 8 in, Face Shape Round, Overall Length 32 in, Dead Blow Hammer Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.