Replacement Hammer Tip, Black, Round
Mfr # AM08HTIP
Zoro # G116290286
product price: $36.79
/eaKey Features
Color
Black
Material
Urethane
Thread Size
1/4-20
Diameter
1 in
Mounting
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM08HTIP
Zoro #
G116290286
UPC #
00810379016454
Country of Origin
United States
Dimensions
Thread Size
1/4-20
Diameter
1 in
Length
5/8 in
Width
1 in
Details
Item
Replacement Hammer Tip
Color
Black
Material
Urethane
Mounting
Threaded
Shape
Round
Tip Hardness
Hard
Description
Replacement Hammer Tip, Material Urethane, Tip Hardness Hard, Diameter 1 in, Color Black, Thread Size 1/4-20, Mounting Threaded, Length 5/8 in, Width 1 in, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.