Zoro Homepage

Replacement Hammer Tip, Black, Round

  • Mfr # AM2HTIP

  • Zoro # G316290307


product price: $45.99
/ea

Key Features

Color
Black
Mounting
Threaded
Shape
Round
Diameter
1 1/2 in
Tip Hardness
Hard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2HTIP
Zoro #
G316290307
UPC #
00810379016492
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Width
1 1/2 in
Thread Size
5/16-18
Length
7/8 in

Details

Item
Replacement Hammer Tip
Color
Black
Mounting
Threaded
Shape
Round
Tip Hardness
Hard
Material
Urethane

Description

Replacement Hammer Tip, Material Urethane, Tip Hardness Hard, Diameter 1 1/2 in, Color Black, Thread Size 5/16-18, Mounting Threaded, Length 7/8 in, Width 1 1/2 in, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.