Zoro Homepage

Replacement Hammer Tip, Green, Round

  • Mfr # AM08MSTIP

  • Zoro # G216290285


product price: $36.79
/ea

Key Features

Color
Green
Mounting
Threaded
Length
5/8 in
Shape
Round
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM08MSTIP
Zoro #
G216290285
UPC #
00810379016430
Country of Origin
United States

Dimensions

Length
5/8 in
Width
1 in
Thread Size
1/4-20
Diameter
1 in

Details

Item
Replacement Hammer Tip
Color
Green
Mounting
Threaded
Shape
Round
Tip Hardness
Medium Soft
Material
Urethane

Description

Replacement Hammer Tip, Material Urethane, Tip Hardness Medium Soft, Diameter 1 in, Color Green, Thread Size 1/4-20, Mounting Threaded, Length 5/8 in, Width 1 in, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.