Replacement Hammer Tip, Green, Round
Mfr # AM2MSTIP
Zoro # G316290284
product price: $45.99
/eaKey Features
Color
Green
Diameter
1 1/2 in
Shape
Round
Length
7/8 in
Material
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM2MSTIP
Zoro #
G316290284
UPC #
00810379016478
Country of Origin
United States
Dimensions
Diameter
1 1/2 in
Length
7/8 in
Thread Size
5/16-18
Width
1 1/2 in
Details
Color
Green
Item
Replacement Hammer Tip
Shape
Round
Material
Urethane
Mounting
Threaded
Tip Hardness
Medium Soft
Description
Replacement Hammer Tip, Material Urethane, Tip Hardness Medium Soft, Diameter 1 1/2 in, Color Green, Thread Size 5/16-18, Mounting Threaded, Length 7/8 in, Width 1 1/2 in, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.