Zoro Homepage

Replacement Hammer Tip, Green, Round

  • Mfr # AM35MSTIP

  • Zoro # G516290329


product price: $64.39
/ea

Key Features

Color
Green
Material
Urethane
Diameter
2 in
Shape
Round
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM35MSTIP
Zoro #
G516290329
UPC #
00810379016515
Country of Origin
United States

Dimensions

Diameter
2 in
Length
1 in
Width
2 in
Thread Size
3/8-16

Details

Color
Green
Item
Replacement Hammer Tip
Material
Urethane
Shape
Round
Mounting
Threaded
Tip Hardness
Medium Soft

Description

Replacement Hammer Tip, Material Urethane, Tip Hardness Medium Soft, Diameter 2 in, Color Green, Thread Size 3/8-16, Mounting Threaded, Length 1 in, Width 2 in, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.