Zoro Homepage

Replacement Hammer Tip, Orange, Round

  • Mfr # AM2STIP

  • Zoro # G316290314


product price: $45.99
/ea

Key Features

Color
Orange
Mounting
Threaded
Width
1 1/2 in
Shape
Round
Tip Hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2STIP
Zoro #
G316290314
UPC #
00810379016461
Country of Origin
United States

Dimensions

Width
1 1/2 in
Length
7/8 in
Thread Size
5/16-18
Diameter
1 1/2 in

Details

Item
Replacement Hammer Tip
Color
Orange
Mounting
Threaded
Shape
Round
Tip Hardness
Soft
Material
Urethane

Description

Replacement Hammer Tip, Material Urethane, Tip Hardness Soft, Diameter 1 1/2 in, Color Orange, Thread Size 5/16-18, Mounting Threaded, Length 7/8 in, Width 1 1/2 in, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.