Zoro Homepage

Replacement Hammer Tip, Orange, Round

  • Mfr # AM35STIP

  • Zoro # G516290312


product price: $64.39
/ea

Key Features

Color
Orange
Shape
Round
Width
2 in
Material
Urethane
Thread Size
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM35STIP
Zoro #
G516290312
UPC #
00810379016508
Country of Origin
United States

Dimensions

Width
2 in
Thread Size
3/8-16
Length
1 in
Diameter
2 in

Details

Color
Orange
Item
Replacement Hammer Tip
Shape
Round
Material
Urethane
Mounting
Threaded
Tip Hardness
Soft

Description

Replacement Hammer Tip, Material Urethane, Tip Hardness Soft, Diameter 2 in, Color Orange, Thread Size 3/8-16, Mounting Threaded, Length 1 in, Width 2 in, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.