Zoro Homepage

Replacement Hammer Tip, Red, Round

  • Mfr # AM08MTIP

  • Zoro # G216290292


product price: $36.79
/ea

Key Features

Color
Red
Width
1 in
Shape
Round
Material
Urethane
Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM08MTIP
Zoro #
G216290292
UPC #
00810379016447
Country of Origin
United States

Dimensions

Width
1 in
Length
5/8 in
Diameter
1 in
Thread Size
1/4-20

Details

Color
Red
Item
Replacement Hammer Tip
Shape
Round
Material
Urethane
Mounting
Threaded
Tip Hardness
Medium Hard

Description

Replacement Hammer Tip, Material Urethane, Tip Hardness Medium Hard, Diameter 1 in, Color Red, Thread Size 1/4-20, Mounting Threaded, Length 5/8 in, Width 1 in, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.