Replacement Hammer Tip, Red, Round
Mfr # AM2MTIP
Zoro # G916290318
product price: $45.99
/eaKey Features
Color
Red
Material
Urethane
Shape
Round
Width
1 1/2 in
Diameter
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM2MTIP
Zoro #
G916290318
UPC #
00810379016485
Country of Origin
United States
Dimensions
Width
1 1/2 in
Diameter
1 1/2 in
Length
7/8 in
Thread Size
5/16-18
Details
Item
Replacement Hammer Tip
Color
Red
Material
Urethane
Shape
Round
Tip Hardness
Medium Hard
Mounting
Threaded
Description
Replacement Hammer Tip, Material Urethane, Tip Hardness Medium Hard, Diameter 1 1/2 in, Color Red, Thread Size 5/16-18, Mounting Threaded, Length 7/8 in, Width 1 1/2 in, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.