Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood
Mfr # AM15CUWG
Zoro # G5314477
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Head Weight
1 1/2 lb
Overall Length
13 in
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM15CUWG
Zoro #
G5314477
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 in
Face Diameter
1 1/4 in
Head Width
1 1/2 in
Head Length
3 1/2 in
Handle Length
12 in
Details
Item
Copper Mallet
Head Weight
1 1/2 lb
Head Material
Copper
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Handle Color
Blue/Natural
Head Color
Natural
Features
Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Material
Copper
Dead Blow Hammer
No
Double Faced
Yes
Non-Sparking
Yes
Face Shape
Round
Hammer Type
Sledge Hammer
Tether Ready
No
Grip Material
Wood
Grip Style
Textured
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Copper, Head Weight 1 1/2 lb, Face Diameter 1 1/4 in, Overall Length 13 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Wood, Handle Color Blue/Natural, Head Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.