Zoro Homepage

Sledge Hammer, 1 lb., 12-1/2 In, Wood

  • Mfr # AM1BRWG

  • Zoro # G5312343


product price: $67.89
/ea

Key Features

Head Material
Brass
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Face Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1BRWG
Zoro #
G5312343
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Face Diameter
1 in
Head Length
2 1/2 in
Head Width
1 1/2 in
Handle Length
10 in

Details

Item
Brass Mallet
Head Weight
1 lb
Head Material
Brass
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Head Color
Natural
Handle Color
Black/Natural
Features
Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
Yes
Grip Material
Wood
Double Faced
Yes
Grip Style
Textured
Tether Ready
No
Hammer Type
Sledge Hammer
Face Shape
Round
Dead Blow Hammer
No
Non-Marring
No
Face Material
Brass

Description

The American Hammer AM1BRWG Sledge Hammer is the ideal tool for breaking up concrete, brick and stone. It features a wooden handle that provides you with a firm grip as you work. With an overall length of 12 1/2 in., this sledge hammer has a head weight of 1 lb. The head material is brass and the handle material is wood. The friction grip allows you to keep control of the sledge hammer as you work. This double face sledge hammer has a 2 1/2 in. head length and 1 1/2 in. head width. If you need a reliable tool for working with concrete, brick or stone, this American Hammer Sledge Hammer will get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.