Zoro Homepage

Sledge Hammer, 1 lb., 12-1/2 In, Wood

  • Mfr # AM1CUWG

  • Zoro # G5314461


product price: $68.29
/ea

Key Features

Head Weight
1 lb
Head Material
Copper
Overall Length
13 in
Handle Material
Wood
Handle Design
Friction Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1CUWG
Zoro #
G5314461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Face Diameter
1 in
Head Width
1 1/2 in
Head Length
2 1/2 in
Handle Length
12 in

Details

Item
Copper Mallet
Head Weight
1 lb
Head Material
Copper
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Handle Color
Blue/Natural
Head Color
Natural
Features
Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels
Tether Style
Standard Tool (Accessory Needed for Tethering)
Double Faced
Yes
Tether Ready
No
Grip Style
Textured
Face Shape
Round
Non-Sparking
Yes
Hammer Type
Sledge Hammer
Grip Material
Wood
Face Material
Copper
Dead Blow Hammer
No

Description

Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Copper, Head Weight 1 lb, Face Diameter 1 in, Overall Length 13 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Wood, Handle Color Blue/Natural, Head Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.