Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass
Mfr # AM1BRFG
Zoro # G5313926
product price: $67.49
/eaKey Features
Head Weight
1 lb
Overall Length
10 in
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM1BRFG
Zoro #
G5313926
UPC #
094716816468
Country of Origin
United States
Dimensions
Overall Length
10 in
Face Diameter
1 in
Head Length
2 1/2 in
Head Width
1 1/2 in
Handle Length
12 in
Description
This American Hammer AM1BRFG Sledge Hammer is a lightweight and compact tool that can handle all your heavy-duty work. Made of brass, the head weighs 1 lb. and has a 2 1/2 in. length and 1 1/2 in. width. The straight fiberglass handle measures 9 1/2 in., making it easy to use for extended periods of time without fatigue or strain on your hands and wrists. The tether style allows you to secure the hammer when not in use, which makes it safer to use as well as easier to transport from one place to another. With its simple design, this American Hammer Sledge Hammer is the perfect addition to any tool kit or garage workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.