Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass
Mfr # AM1BZFG
Zoro # G5371737
product price: $71.16
/eaKey Features
Head Weight
1 lb
Overall Length
10 in
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM1BZFG
Zoro #
G5371737
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Face Diameter
1 in
Head Width
1 1/2 in
Head Length
2 1/2 in
Handle Length
12 in
Description
Bronze Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Bronze, Head Weight 1 lb, Face Diameter 1 in, Overall Length 10 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers, Grip Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.