Zoro Homepage

Sledge Hammer, 10 lb., 32 In, Fiberglass

  • Mfr # AM10BRFG

  • Zoro # G5374677


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Head Weight
10 lb
Head Material
Brass
Overall Length
32 in
Handle Material
Fiberglass
Handle Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM10BRFG
Zoro #
G5374677
UPC #
810379010797
Country of Origin
United States

Dimensions

Overall Length
32 in
Face Diameter
4 in
Head Width
2 3/4 in
Head Length
6 1/4 in
Handle Length
32 in

Details

Item
Soft-Face Sledge Hammer
Head Weight
10 lb
Head Material
Brass
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Head Color
Natural
Handle Color
Yellow
Features
Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Material
Brass
Hammer Type
Sledge Hammer
Dead Blow Hammer
No
Grip Style
Textured
Non-Marring
No
Tether Ready
No
Handle Finish
Poly Coating
Non-Sparking
Yes
Grip Material
Fiberglass
Face Shape
Round
Double Faced
Yes
Replaceable Handle
No

Description

If you are looking for a high-quality sledge hammer, the American Hammer AM10BRFG Sledge Hammer is what you need. The head weighs 10 lb and measures 32 in. in length. Made of brass, the head has a 2 3/4" width and 6 1/4" length. The handle is made of fiberglass, which makes it lightweight and durable. With a straight handle design, this sledge hammer is easy to use with one hand or two hands. If you are looking for an excellent quality sledge hammer that can stand up to rigorous use, then this American Hammer Sledge Hammer is your best choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.