Sledge Hammer, 12 lb., 32 In, Fiberglass
Mfr # AM12BRFG
Zoro # G5312325
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Head Weight
12 lb
Overall Length
32 in
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AM12BRFG
Zoro #
G5312325
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
32 in
Face Diameter
6 in
Head Length
6 1/2 in
Head Width
3 in
Handle Length
32 in
Description
The American Hammer AM12BRFG Sledge Hammer is a must-have tool for anyone looking to break up hard surfaces. This sledge hammer has a head weight of 12 lb and an overall length of 32 in. It also features a straight fiberglass handle with brass face and end caps. The 6 1/2 in. head is made of brass, while the 3 in. face is made of solid fiberglass. With a tether style that requires standard tools, this sledge hammer comes with a standard tool tethering system and an all metal striking face and end cap design for added durability. The American Hammer AM12BRFG Sledge Hammer gives you just what you need to work on your next project--power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.