Zoro Homepage

Sledge Hammer, 18 lb., 25 In, Steel

  • Mfr # AM18LNPG

  • Zoro # G5312282


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Head Weight
18 lb
Head Material
Lead Alloy
Overall Length
29 in
Handle Material
Steel
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM18LNPG
Zoro #
G5312282
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Face Diameter
3 in
Head Width
3 in
Head Length
5 in
Handle Length
25 in

Details

Item
Soft-Face Sledge Hammer
Head Weight
18 lb
Head Material
Lead Alloy
Handle Material
Steel
Handle Design
Ergonomic
Tether Capable
Tether Capable
Head Color
Natural
Handle Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Tether Ready
No
Dead Blow Hammer
Yes
Grip Style
Ribbed
Non-Sparking
No
Replaceable Handle
No
Double Faced
Yes
Face Material
Lead Alloy
Face Shape
Round

Description

This American Hammer AM18LNPG Sledge Hammer is a versatile tool that can be used for breaking up large chunks of concrete, as well as for striking posts and wedges. The lead alloy head makes this sledge hammer lighter than traditional hammers, allowing you to work with it for longer periods of time. Its ergonomic handle design offers greater comfort and control while you work. The steel handle has an overall length of 29 in., and the 3 in. face diameter is designed to deliver maximum impact. You can tether this sledge hammer by using a standard tool. This American Hammer Sledge Hammer will give you power without compromising on ease of use or comfort.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.