Sledge Hammer, 2 lb., 12 In, Aluminum
Mfr # AM2BRAG
Zoro # G5313892
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Head Weight
2 lb
Head Material
Brass
Overall Length
12 in
Handle Material
Aluminum
Handle Design
Contoured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM2BRAG
Zoro #
G5313892
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Face Diameter
1 1/4 in
Head Width
1 1/2 in
Head Length
3 1/2 in
Handle Length
12 in
Description
If you need a sledge hammer for your project, the American Hammer AM2BRAG Sledge Hammer is a high-quality tool that will get the job done. The double face sledge hammer has a head weight of 2 lb. and an overall length of 12 in. It has a 1 1/4" face diameter and 3 1/2" head length with brass heads on both sides. Its contoured handle is made of aluminum, giving it durability while reducing fatigue when in use. With a tethering style standard tool, this sledge hammer can be tethered to prevent injuries from dropping or misplacing it during use. The American Hammer AM2BRAG Sledge Hammer is a heavy duty product that gives you the power to complete any task quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.