Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 2 lb., 12 In, Aluminum

  • Mfr # AM2CUAG

  • Zoro # G5376664


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Handle Material
Aluminum
Handle Design
Ergonomic
Tether Capable
Tether Capable
Face Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2CUAG
Zoro #
G5376664
UPC #
810379010209
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/4 in
Head Length
3 1/2 in
Head Width
1 1/2 in
Handle Length
12 in

Details

Item
Copper Mallet
Head Weight
2 lb
Head Material
Copper
Handle Material
Aluminum
Handle Design
Ergonomic
Tether Capable
Tether Capable
Head Color
Natural
Handle Color
Natural
Features
Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
No
Replaceable Handle
No
Non-Sparking
No
Hammer Type
Sledge Hammer
Face Shape
Round
Double Faced
Yes
Grip Material
Aluminum
Face Material
Copper
Grip Style
Ribbed
Tether Ready
No

Description

The American Hammer AM2CUAG Sledge Hammer is the perfect tool for your next project. It features a 2 lb head weight and an overall length of 12 in. The copper head material offers durability and strength, while the aluminum handle ensures comfort and ease of use. With an ergonomic handle design, you can use this sledge hammer with little to no fatigue. This double face sledge hammer has a 1 1/4" face diameter and 3 1/2" head length. It also has a 1 1/2" head width, ensuring that it provides enough surface area for your projects. The American Hammer Sledge Hammer is the ideal tool for taking on your next job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.