Zoro Homepage

Sledge Hammer, 2 lb., 12 In, Aluminum

  • Mfr # AM2ZNAG

  • Zoro # G5312614


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Handle Material
Aluminum
Handle Design
Ergonomic
Tether Capable
Tether Capable
Face Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2ZNAG
Zoro #
G5312614
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/4 in
Head Width
1 1/2 in
Head Length
3 1/2 in
Handle Length
12 in

Description

Zinc Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Zinc, Head Weight 2 lb, Face Diameter 1 1/4 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Zinc, Features Ergonomic Handle, Grip Material Aluminum, Handle Color Natural, Head Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.