Zoro Homepage

Sledge Hammer, 2 lb., 12 In, Fiberglass

  • Mfr # AM2CUFG

  • Zoro # G5312641


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Head Weight
2 lb
Head Material
Copper
Overall Length
12 in
Handle Material
Fiberglass
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2CUFG
Zoro #
G5312641
UPC #
094716816680
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/4 in
Head Length
3 1/2 in
Head Width
1 1/2 in
Handle Length
12 in

Details

Item
Copper Mallet
Head Weight
2 lb
Head Material
Copper
Handle Material
Fiberglass
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Handle Color
Black/Yellow
Head Color
Natural
Features
Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
Yes
Handle Finish
Poly Coating
Hammer Type
Sledge Hammer
Tether Ready
No
Double Faced
Yes
Grip Style
Textured
Replaceable Handle
No
Face Material
Copper
Dead Blow Hammer
No
Face Shape
Round
Grip Material
Fiberglass

Description

Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Copper, Head Weight 2 lb, Face Diameter 1 1/4 in, Overall Length 12 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Fiberglass, Handle Color Black/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.