Zoro Homepage

Sledge Hammer, 2 lb., 12 In, Fiberglass

  • Mfr # AM2LNFG

  • Zoro # G5314565


product price: $62.29
/ea

Key Features

Head Weight
2 lb
Head Material
Lead Alloy
Overall Length
12 in
Handle Material
Fiberglass
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2LNFG
Zoro #
G5314565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/2 in
Head Width
1 1/2 in
Head Length
3 1/2 in
Handle Length
12 in

Details

Item
Lead Alloy Mallet
Head Weight
2 lb
Head Material
Lead Alloy
Handle Material
Fiberglass
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Handle Color
Yellow
Head Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Material
Lead Alloy
Face Shape
Round
Non-Sparking
Yes
Grip Material
Fiberglass
Hammer Type
Sledge Hammer
Grip Style
Textured
Replaceable Handle
No
Tether Ready
No
Double Faced
Yes
Dead Blow Hammer
Yes
Handle Finish
Poly Coating

Description

Lead Alloy Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Lead Alloy, Head Weight 2 lb, Face Diameter 1 1/2 in, Overall Length 12 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer Yes, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Lead Alloy, Grip Material Fiberglass, Handle Color Yellow, Handle Finish Poly Coating, Head Length 3 1/2 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.