Zoro Homepage

Sledge Hammer, 2 lb., 12 In, Fiberglass

  • Mfr # AM2ZNFG

  • Zoro # G5304467


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Head Weight
2 lb
Head Material
Zinc
Overall Length
12 in
Handle Material
Fiberglass
Handle Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2ZNFG
Zoro #
G5304467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/4 in
Head Length
3 1/2 in
Head Width
1 1/2 in
Handle Length
12 in

Details

Item
Zinc Mallet
Head Weight
2 lb
Head Material
Zinc
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Handle Color
Yellow
Head Color
Natural
Features
Straight Handle Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Face Material
Zinc
Non-Sparking
Yes
Grip Style
Textured
Grip Material
Fiberglass
Double Faced
Yes
Dead Blow Hammer
No
Handle Finish
Poly Coating
Tether Ready
No
Replaceable Handle
No
Face Shape
Round

Description

Zinc Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Zinc, Head Weight 2 lb, Face Diameter 1 1/4 in, Overall Length 12 in, Handle Length 12 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Zinc, Features Straight Handle Design, Grip Material Fiberglass, Handle Color Yellow, Handle Finish Poly Coating, Head Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.