Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 2 lb., 12 In, Steel

  • Mfr # AM2PBCG

  • Zoro # G5312221


product price: $54.86
/ea

Key Features

Head Weight
2 lb
Head Material
Lead Alloy
Overall Length
12 in
Handle Material
Steel
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2PBCG
Zoro #
G5312221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/2 in
Head Length
3 1/2 in
Head Width
1 1/2 in
Handle Length
12 in

Details

Item
Lead Alloy Mallet
Head Weight
2 lb
Head Material
Lead Alloy
Handle Material
Steel
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Handle Color
Black
Head Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Material
Lead Alloy
Hammer Type
Sledge Hammer
Face Shape
Round
Grip Style
Textured
Dead Blow Hammer
Yes
Tether Ready
No
Replaceable Handle
No
Non-Sparking
No
Double Faced
Yes

Description

The American Hammer AM2PBCG Sledge Hammer is the perfect tool for a variety of applications. It has a cushion grip and weighs 2 lb. The steel handle is cushioned for maximum comfort, allowing you to work with it for long periods of time without discomfort. The head length measures 3 1/2 in., while the head width is 1 1/2 in. This sledge hammer has a double face design that allows you to use it on two sides depending on your needs. Its lead alloy head makes this hammer highly durable and less likely to break under pressure than regular hammers. When you need a heavy duty sledge hammer, go with the American Hammer AM2PBCG Sledge Hammer because it will get the job done right.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.