Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 3 lb., 12 In, Aluminum

  • Mfr # AM3LNAG

  • Zoro # G5376655


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Head Weight
3 lb
Overall Length
12 in
Handle Material
Aluminum
Handle Design
Ergonomic
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3LNAG
Zoro #
G5376655
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/2 in
Head Length
3 3/4 in
Head Width
1 3/4 in
Handle Length
12 in

Details

Item
Lead Alloy Mallet
Head Weight
3 lb
Head Material
Lead Alloy
Handle Material
Aluminum
Handle Design
Ergonomic
Tether Capable
Tether Capable
Handle Color
Natural
Head Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Replaceable Handle
No
Grip Style
Ribbed
Tether Ready
No
Dead Blow Hammer
Yes
Hammer Type
Sledge Hammer
Non-Sparking
No
Face Shape
Round
Double Faced
Yes
Face Material
Lead Alloy

Description

Lead Alloy Mallet, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Aluminum, Head Material Lead Alloy, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer Yes, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Lead Alloy, Handle Color Natural, Head Length 3 3/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.