Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 3 lb., 12 In, Fiberglass

  • Mfr # AM3ZNFG

  • Zoro # G5312246


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Face Diameter
1 1/2 in
Head Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3ZNFG
Zoro #
G5312246
UPC #
094716816918
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/2 in
Head Length
3 3/4 in
Head Width
1 3/4 in
Handle Length
14 in

Details

Item
Zinc Mallet
Head Weight
3 lb
Head Material
Zinc
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Handle Color
Yellow
Head Color
Natural
Features
Straight Handle Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Face Shape
Round
Grip Material
Fiberglass
Replaceable Handle
No
Non-Sparking
Yes
Hammer Type
Sledge Hammer
Dead Blow Hammer
No
Double Faced
Yes
Grip Style
Textured
Handle Finish
Poly Coating
Face Material
Zinc

Description

This American Hammer Fiberglass Sledge Hammer is the ideal tool for your next project. It has a 3 lb head weight and is 12 in. long. The sledge hammer's head is made of zinc alloy, which is both durable and rust resistant. Its straight fiberglass handle provides an excellent grip so you can work with ease and comfort. It also features a 1 1/2" face diameter and 3 3/4" head length, which gives you enough striking power to get the job done right. This American Hammer Fiberglass Sledge Hammer will help you accomplish your tasks quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.