Sledge Hammer, 3 lb., 14 In, Fiberglass
Mfr # AM3CUFG
Zoro # G5312562
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Head Weight
3 lb
Head Material
Copper
Overall Length
14 in
Handle Material
Fiberglass
Handle Design
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AM3CUFG
Zoro #
G5312562
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Face Diameter
1 1/2 in
Head Length
3 3/4 in
Head Width
1 3/4 in
Handle Length
16 in
Description
Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Copper, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Fiberglass, Handle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.