Zoro Homepage

Sledge Hammer, 3 lb., 14 In, Wood

  • Mfr # AM3BZWG

  • Zoro # G5313865


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Head Weight
3 lb
Head Material
Bronze
Overall Length
14 in
Handle Material
Wood
Handle Design
Friction Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3BZWG
Zoro #
G5313865
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Face Diameter
1 1/2 in
Head Length
3 3/4 in
Head Width
1 3/4 in
Handle Length
14 in

Details

Item
Bronze Mallet
Head Weight
3 lb
Head Material
Bronze
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Handle Color
Blue/Natural
Head Color
Natural
Features
Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Marring
No
Tether Ready
No
Hammer Type
Sledge Hammer
Grip Material
Wood
Dead Blow Hammer
No
Grip Style
Textured
Face Material
Bronze
Non-Sparking
Yes
Double Faced
Yes
Face Shape
Round

Description

Bronze Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Bronze, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 14 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers, Grip Material Wood, Handle Color Blue/Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.