Zoro Homepage

Sledge Hammer, 4 lb., 12 In, Steel

  • Mfr # AM4PBCG

  • Zoro # G5312605


product price: $72.79
/ea

Key Features

Head Material
Lead Alloy
Overall Length
12 in
Handle Material
Steel
Handle Design
Cushion Grip
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM4PBCG
Zoro #
G5312605
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/2 in
Head Length
4 in
Head Width
2 in
Handle Length
12 in

Details

Item
Lead Alloy Mallet
Head Weight
4 lb
Head Material
Lead Alloy
Handle Material
Steel
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Handle Color
Black
Head Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Shape
Round
Hammer Type
Sledge Hammer
Replaceable Handle
No
Non-Sparking
No
Tether Ready
No
Dead Blow Hammer
Yes
Grip Style
Textured
Double Faced
Yes
Face Material
Lead Alloy

Description

If you are looking for a lightweight, high-quality sledge hammer, the American Hammer AM4PBCG Sledge Hammer is the perfect choice. This sledge hammer features a cushion grip handle and a steel head with lead alloy material. The overall length of this tool is 12 in., while its head width and length are 2 in. and 4 in. respectively. It has a 1 1/2" face diameter and weighs 4 lb. If you need to do some heavy duty work, then look no further than the American Hammer Sledge Hammer.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.