Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 4 lb., 14 In, Fiberglass

  • Mfr # AM4BRFG

  • Zoro # G5312307


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Face Diameter
1 1/2 in
Head Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM4BRFG
Zoro #
G5312307
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Face Diameter
1 1/2 in
Head Length
4 in
Head Width
2 in
Handle Length
16 in

Details

Item
Brass Mallet
Head Weight
4 lb
Head Material
Brass
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Handle Color
Yellow
Head Color
Natural
Features
Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Shape
Round
Non-Sparking
Yes
Replaceable Handle
No
Face Material
Brass
Hammer Type
Sledge Hammer
Grip Material
Fiberglass
Grip Style
Textured
Handle Finish
Poly Coating
Tether Ready
No
Dead Blow Hammer
No
Double Faced
Yes
Non-Marring
No

Description

Brass Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 4 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Brass, Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining, Grip Material Fiberglass, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.